Zoro Homepage

PROLINE G2 Wire Management Rails, 1000mm

  • Mfr # P2AWMR10

  • Zoro # G5870175


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 1000 mm
Color
Unpainted
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2AWMR10
Zoro #
G5870175
UPC #
783510308988
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Frame Depth
1000 mm

Details

Item
PROLINE G2 Wire Management Rails,1000mm
Material
Mild Steel
Finish
Galvanized
For Use With
Fits Frame Depth 1000 mm
Color
Unpainted
Gauge
14 ga
Weight
15.28 lb
Series
ProLine

Description

PROLINE G2 Wire Management Rails,1000mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.