Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Gold Series Computer Workstation

  • Mfr # PGLD1468CWS

  • Zoro # G5812696


product price: $4,888.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
1400 x 600 x 800 mm
Features
Dust-Resistant
Height
55.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGLD1468CWS
Zoro #
G5812696
UPC #
783510101770
Country of Origin
United States

Dimensions

Size
1400 x 600 x 800 mm
Height
55.12 in
Depth
31-1/2 in
Width
23.62 in
Top Door Opening Width
536 mm / 21.1 in
Rear Door Opening Width
538 mm / 21.1 in
Nominal Depth
800 mm
Bottom Door Opening Height
709 mm / 27.91 in
Nominal Width
600 mm
Rear Door Opening Height
1454 mm / 57.25 in
Bottom Door Opening Width
21.1 mm / 236 in
Nominal Height
1400 mm
Top Door Opening Height
406 mm / 16 in

Details

Item
Proline Gold Series Computer Workstation
Material
Mild Steel
Finish
Powder Coated
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Color
Light Gray
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Weight
271 lb
Series
ProLine
Protection Rating
NEMA Type 12; IP55

Description

Proline Gold Series Computer Workstation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.