
Proline Gold Series Computer Workstation
Mfr # PGLD1486CWS
Zoro # G5813134
product price: $5,603.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Height
55.12 in
Size
1400 x 800 x 600 mm
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGLD1486CWS
Zoro #
G5813134
UPC #
783510109967
Country of Origin
United States
Dimensions
Height
55.12 in
Size
1400 x 800 x 600 mm
Width
31-1/2 in
Depth
23.62 in
Top Door Opening Height
406 mm / 16 in
Rear Door Opening Height
1454 mm / 57.25 in
Nominal Width
800 mm
Rear Door Opening Width
736 mm / 28.98 in
Bottom Door Opening Width
736 mm / 28.98 in
Top Door Opening Width
736 mm / 28.98 in
Nominal Height
1400 mm
Bottom Door Opening Height
709 mm / 27.91 in
Nominal Depth
600 mm
Details
Item
Proline Gold Series Computer Workstation
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Color
Light Gray
NEMA Enclosure Type
12
Series
ProLine
Weight
283 lb
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Protection Rating
NEMA Type 12; IP55
Description
Proline Gold Series Computer Workstation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.