Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Proline Gold Series Desk Console, Type 1

  • Mfr # PGLD1275DC

  • Zoro # G5825768


product price: $2,923.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4, 12
Depth
18.47 in
Size
1200 x 700 x 500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGLD1275DC
Zoro #
G5825768
UPC #
783510143831
Country of Origin
United States

Dimensions

Depth
18.47 in
Size
1200 x 700 x 500 mm
Height
46.27 in
Width
25.23 in

Details

Item
Proline Gold Series Desk Console,Type 1
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
4, 12
Features
Dust-Resistant
Application
Indoor
Color
Light Gray
Weight
137 lb
Series
ProLine
Standards
UL 508A Listed; Type 4, 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 4, 12; File No. E61997; NEMA/EEMAC Type 4, 12; IEC 60529, IP55, IP66
Protection Rating
NEMA Type 12; IP66

Description

Proline Gold Series Desk Console,Type 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.