Zoro Homepage

PROLINE Overlapping Doors, 52.72x31.18x0.00, Lt Gray, Steel

  • Mfr # PTOD148

  • Zoro # G6779825


product price: $1,185.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1400 x 800 mm
Width
31.18 in
Size
52.72 in H x 31.18 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTOD148
Zoro #
G6779825
UPC #
783510197643
Country of Origin
United States

Dimensions

Width
31.18 in
Size
52.72 in H x 31.18 in W
Height
52.72 in
Thickness
14 ga / 1.9 mm
Dimensions
1339 x 792 mm / 52.72 x 31.18 in

Details

Item
Proline Overlapping Doors,52.72x31.18x0
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 1400 x 800 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
62 lb
Fits Frame
1400 x 800 mm

Description

Proline Overlapping Doors,52.72x31.18x0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.