
PROLINE Overlapping Doors, 76.34x39.06x0.00, Lt Gray, Steel
Mfr # PTOD2010
Zoro # G6779789
product price: $1,299.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1000 mm
Height
76.34 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTOD2010
Zoro #
G6779789
UPC #
783510197711
Country of Origin
Mexico
Dimensions
Height
76.34 in
Width
39.06 in
Size
76.34 in H x 39.06 in W
Thickness
14 ga / 1.9 mm
Dimensions
1939 x 992 mm / 76.34 x 39.06 in
Details
Item
Proline Overlapping Doors,76.34x39.06x0
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1000 mm
Color
Light Gray
Gauge
14 ga
Weight
143 lb
Series
ProLine
Fits Frame
2000 x 1000 mm
Description
Proline Overlapping Doors,76.34x39.06x0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.