Zoro Homepage

PROLINE Overlapping Doors, 84.21x46.89x0.00, Stainless Steel

  • Mfr # PTOD2212SS

  • Zoro # G6779886


product price: $6,482.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2200 x1200 mm
Gauge
14 ga
Size
84.21 in H x 46.89 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTOD2212SS
Zoro #
G6779886
UPC #
783510197810
Country of Origin
United States

Dimensions

Size
84.21 in H x 46.89 in W
Width
46.89 in
Height
84.21 in
Thickness
14 ga / 1.9 mm
Dimensions
2139 x 1191 mm / 84.21 x 46.89 in

Details

Item
Proline Overlapping Doors,84.21x46.89x0
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits Frame 2200 x1200 mm
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
150 lb
Fits Frame
2200 x1200 mm

Description

Proline Overlapping Doors,84.21x46.89x0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.