
PROLINE Overlapping Doors, fits 2000x180
Mfr # PTOD2018
Zoro # G5868416
product price: $1,382.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1800 mm
Size
76.34 in H x 70.51 in W
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTOD2018
Zoro #
G5868416
UPC #
783510298289
Country of Origin
Mexico
Dimensions
Size
76.34 in H x 70.51 in W
Height
76.34 in
Width
70.51 in
Thickness
14 ga / 1.9 mm
Dimensions
1939 x 1891 mm / 76.34 x 70.51 in
Details
Item
PROLINE Overlapping Doors,fits 2000x180
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Frame 2000 x 1800 mm
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
147.70 lb
Fits Frame
2000 x 1800 mm
Description
PROLINE Overlapping Doors,fits 2000x180
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.