Zoro Homepage

PROLINE-PC, Type 12, 1600x600x800mm, Lt Gray, Steel

  • Mfr # PPC1668

  • Zoro # G6820084


product price: $9,171.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
NEMA Enclosure Type
12
Size
1600 x 600 x 800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPC1668
Zoro #
G6820084
UPC #
783510988005
Country of Origin
Mexico

Dimensions

Size
1600 x 600 x 800 mm
Depth
31-1/2 in
Width
23.62 in
Height
62.99 in
Thickness
16 ga / 1.52 mm
Top Door Opening Height
558 mm / 21.97 in
Bottom Door Opening Height
739 mm / 29.09 in
Top Door Opening Width
536 mm / 21.1 in

Details

Item
PROLINE-PC,Type 12,1600x600x800mm,Lt
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
NEMA Enclosure Type
12
Color
Light Gray
Features
Dust-Resistant
Application
Indoor
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; NEMA/EEMAC Type 12; CSA File Number 42186: Type 12; VDE IP55; IEC 60529, IP55
Series
ProLine
Weight
307 lb
Protection Rating
NEMA Type 12; IP55

Description

PROLINE-PC,Type 12,1600x600x800mm,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.