Shop STORM INTERFACE
See all product information
Create Account
EZ Access Keypad, Integrated Audio, 6Key
- Mfr # EZ06-23001
- Zoro # G1820878
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
6
IP Rating
IP65
Interface
USB
Includes
Gasket
Key Top Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ06-23001
- Zoro #
- G1820878
- UPC #
- -
- Country of Origin
- United Kingdom
- Item
- Tactile Keypad For Audible System Navigation
- Number of Keys
- 6
- IP Rating
- IP65
- Interface
- USB
- Includes
- Gasket
- Key Top Material
- Polymer
- Features
- Available Menu Options Audio Playback Functionality
- Key Layout
- Color
- Case Material
- Stainless Steel
- Standards
- ADA Compliant
- Operating Temp. Range
- -4 Degrees to 158 Degrees F
- Minimum Operating Temperature
- -4 Degrees F
- Connector Type
- USB
- Resistance Properties
- Impact Resistant, Weather Resistant
- Maximum Operating Temperature
- 158 Degrees F
Dimensions
- Cutout Height
- 4 1/4 in
- Height
- 4 5/8 in
- Depth
- 1 1/4 in
- Width
- 4 1/8 in
- Cutout Width
- 3 3/4 in
- Overall Height
- 4 3/4 in
- Overall Depth
- 1 1/2 in
- Overall Width
- 4 1/8 in
- Fits Chest Size
- Available Menu Options Audio Playback Functionality
Description
Tactile Keypad For Audible System Navigation, Connector Type USB, Key Layout Color, Number of Keys 6, Overall Depth 1 1/2 in, Overall Height 4 3/4 in, Overall Width 4 1/8 in, Case Material Stainless Steel, Cutout Height 4 1/4 in, Cutout Width 3 3/4 in, Features Available Menu Options Audio Playback Functionality, Includes Gasket, IP Rating IP65, Key Top Material Polymer, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.