Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProLine S1 Vertical Cable Managers

  • Mfr # PS1CM127

  • Zoro # G6850979


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
41.63 in x 2.33 in x 8.36 in
Height
41.63 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS1CM127
Zoro #
G6850979
UPC #
783510367527
Country of Origin
Mexico

Dimensions

Size
41.63 in x 2.33 in x 8.36 in
Height
41.63 in
Depth
8.36 in
Width
2.33 in
Thickness
14 ga / 1.9 mm
Cable Quantity, 20-in. Diameter @70% Fill
343
Cable Quantity, 25-in. Diameter @75% Fill
220

Details

Item
ProLine S1 Vertical Cable Managers
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
Color
Black
Series
ProLine S1
Weight
7.43 lb
Vertical Cross Section
1.76 x 8.18 in / 45 x 208 mm
Vertical Cross Section Area
14.4 in²

Description

ProLine S1 Vertical Cable Managers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.