
Proline Voice/Data and Server Cabinet, T
Mfr # PSS208ACB
Zoro # G5832506
product price: $533.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
1 in
Application
Indoor
Features
Dust-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS208ACB
Zoro #
G5832506
UPC #
783510153915
Country of Origin
Mexico
Dimensions
Depth
1 in
Height
78.74 in
Size
78.74 in x 31-1/2 in x 1 in
Width
31-1/2 in
Thickness
16 ga / 1.52 mm
Details
Item
Proline Voice/Data and Server Cabinet,T
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Gauge
16 ga
Color
Black
Type
Sides with AC Cutout
Weight
50 lb
Series
ProLine
Standards
UL 508A Listed; Type 12; File Number E61997; cUL Listed per CSA C22.2 No 94; Type 12; File Number E61997; EIA RS-310-D; NEMA/EEMAC, Type 12
Protection Rating
NEMA Type 12
Description
Proline Voice/Data and Server Cabinet,T
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.