Zoro Homepage

PROLINE Window Doors, fits 700x800mm, Aluminum

  • Mfr # PDWG78

  • Zoro # G6817783


product price: $1,342.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel and Safety Glass
Finish
Powder Coated
For Use With
Fits Frame 700 x 800 mm
Color
Light Gray
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDWG78
Zoro #
G6817783
UPC #
783510907907
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Window Size
518 x 646 mm / 20.38 x 25.42 in

Details

Item
PROLINE Window Doors,Fits 700x800mm,Al
Material
Mild Steel and Safety Glass
Finish
Powder Coated
For Use With
Fits Frame 700 x 800 mm
Color
Light Gray
Gauge
14 ga
Weight
21 lb
Series
ProLine
Fits Frame
700 x 800 mm
Safety Glass
639 x 793 mm / 25.16 x 31.22 in

Description

PROLINE Window Doors,Fits 700x800mm,Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.