
PROLINE Window Doors, fits 700x800mm, SS
Mfr # PDWG78SS
Zoro # G5871609
product price: $4,307.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304 and Safety Glass
Finish
Brushed
For Use With
Fits Frame 700 x 800 mm
Gauge
14 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDWG78SS
Zoro #
G5871609
UPC #
783510314897
Country of Origin
United States
Dimensions
Thickness
14 ga / 1.9 mm
Window Size
518 x 646 mm / 20.38 x 25.42 in
Details
Item
PROLINE Window Doors,fits 700x800mm,SS
Material
Stainless Steel 304 and Safety Glass
Finish
Brushed
For Use With
Fits Frame 700 x 800 mm
Gauge
14 ga
Color
Unpainted
Weight
25 lb
Series
ProLine
Window Door Type
Stainless Steel and Safety Glass
Safety Glass
639 x 792 mm / 25.16 x 31.17 in
Fits Frame
700 x 800 mm
Description
PROLINE Window Doors,fits 700x800mm,SS
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.