
PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x24.02,
Mfr # PTHS482424G4
Zoro # G6783885
product price: $3,320.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
Height
48.54 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTHS482424G4
Zoro #
G6783885
UPC #
783510236229
Country of Origin
United States
Dimensions
Height
48.54 in
Width
23.62 in
Size
48.54 in x 23.62 in x 24.02 in
Depth
24.02 in
Door Thickness
16 ga / 1.52 mm
Body Thickness
14 ga / 1.9 mm
Details
Item
Protek Double-Hinged,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
Color
Light Gray
Application
Indoor
NEMA Enclosure Type
4, 12
Gauge
Body: 14 ga, Door: 16 ga
Features
Dust-Resistant
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
26
Weight
168 lb
Series
ProTek
Protection Rating
NEMA Type 12; NEMA Type 4; IP66
Optional Wood Panel
CP4420W
Additional Rack Angles
PTRA48T or PTRA48S
Optional Steel Panel
CP4420
Description
Protek Double-Hinged,Ul and Nema Type 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.