PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x23.62x27.95,

  • Mfr # PTHS482428XA

  • Zoro # G6821335


product price: $11,927.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
NEMA Enclosure Type
12, 3R
Size
48.62 in x 23.62 in x 27.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHS482428XA
Zoro #
G6821335
UPC #
783510240745
Country of Origin
United States

Dimensions

Size
48.62 in x 23.62 in x 27.95 in
Depth
27.95 in
Height
48.62 in
Width
23.62 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
PROTEK Double-Hinged,UL and NEMA Type 4
Material
Stainless Steel 304
Finish
Brushed #3
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP4420, CP4420W
NEMA Enclosure Type
12, 3R
Color
Unpainted
Gauge
Body: 14 ga, Door: 16 ga
Features
Dust-Resistant
Application
Indoor
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
26
Weight
211 lb
Series
ProTek
Package Includes
T150116G152 Air Conditioner
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X; IP66
Optional Steel Panel
CP4420
Optional Wood Panel
CP4420W
Additional Rack Angles
PTRA48T or PTRA48S

Description

PROTEK Double-Hinged,UL and NEMA Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.