Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROTEK Double-Hinged, UL and NEMA Type 4, 4X or 12, 48.54x27.56x24.02,

  • Mfr # PTHS482824G4

  • Zoro # G6783946


product price: $3,429.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP2442
Height
48.54 in
Depth
24.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHS482824G4
Zoro #
G6783946
UPC #
783510236236
Country of Origin
United States

Dimensions

Height
48.54 in
Depth
24.02 in
Width
27.56 in
Size
48.54 in x 27.56 in x 24.02 in
Body Thickness
14 ga / 1.9 mm
Door Thickness
16 ga / 1.52 mm

Details

Item
Protek Double-Hinged,Ul and Nema Type 4
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number PTRA48T or PTRA48S, CP2442
NEMA Enclosure Type
4, 12
Application
Indoor
Gauge
Body: 14 ga, Door: 16 ga
Color
Light Gray
Features
Dust-Resistant
Standards
UL 508A Listed; File Number E61997; cUL Listed per CSA C22.2 No. 94; File Number E619967; Solid Door: Type 4 and 12; Window Door: Type 12; Solid Door, Stainless Steel: Type 4, 4X and 12; NEMA / EEMAC: Type 4, 4X or 12; IEC 60529, IP66 or IP55, IK 10
Rack Units
26
Weight
186 lb
Series
ProTek
Additional Rack Angles
PTRA48T or PTRA48S
Optional Steel Panel
CP2442
Protection Rating
NEMA Type 12; NEMA Type 4; IP66

Description

Protek Double-Hinged,Ul and Nema Type 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.