Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Purge and Pressurization Systems, 4-8 bar, <17 cu ft, SS Type 316

  • Mfr # PCFB1YZ

  • Zoro # G6826366


product price: $2,554.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Size
4-8 bar, Less than 17 cu ft in
Gauge
11 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCFB1YZ
Zoro #
G6826366
UPC #
783510271466
Country of Origin
United States

Dimensions

Size
4-8 bar, Less than 17 cu ft in
Thickness
11 ga / 3.18 mm

Details

Item
Purge and Pressurization Systems,4-8 ba
Material
Stainless Steel 316L
Finish
Brushed
Color
Unpainted
Gauge
11 ga
Standards
Type X; Ex [px] Ex [p]; IECEx SIR.0019X [Gb, Db]; Europe, ATEX Category 2 GD; Cert no Sira 14ATEX1045X; USA/Canada NFPA496 Cl I Div 1 Groups A, B, C & D; UL E466718; Type Y; Ex [py] Ex [p]; IECEx SIR.0019X [Gb, Db]; Europe, ATEX Category 2 GD; Cert no Sira 14ATEX1045X; North America Cl I Div 1 Groups A, B, C & D; For protecting Cl I Div 2 equipment; UL E466718; Type Z; Ex [pz] Ex [p]; IECEx SIR.0019X [Gc, Dc]; Europe, ATEX Category 3 GD; Cert no Sira 14ATEX1045X; North America Cl I Div 2 Groups A, B, C & D; UL E466718
Mounting Style
Exterior Mount
Weight
5.70 lb
Certification Type
Y and Z
Operation Type
Continuous Flow

Description

Purge and Pressurization Systems,4-8 ba

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.