
Qline D, Type 4x, 122x120x55mm, Abs
Mfr # Q12126ABDCC
Zoro # G5843697
product price: $42.59
/eaKey Features
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q1212PD
Width
4.8 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q12126ABDCC
Zoro #
G5843697
UPC #
783510172299
Country of Origin
Estonia
Dimensions
Width
4.8 in
Size
122 x 120 mm
Depth
2.2 in
Height
4.72 in
Thickness
0.12 in / 3 mm
Panel Size
4.13 x 3.66 in / 105 x 93 mm
External Dimensions
4.80 x 4.72 in / 122 x 120 mm
Details
Item
Qline D,Type 4x,122x120x55mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q1212PD
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Features
Clear Cover, Watertight, corrosion-resistant
Series
QLine
Weight
0.50 lb
Standards
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Clear
Mounting
4.33 x 3.54 in / 110 x 90 mm
Panel
Q1212PD
Description
Qline D,Type 4x,122x120x55mm,Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.