
Qline D, Type 4x, 300x230x110mm, Abs
Mfr # Q302311ABDCC
Zoro # G5844966
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3023PD
Size
11.81 x 9.06 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q302311ABDCC
Zoro #
G5844966
UPC #
783510176099
Country of Origin
Estonia
Dimensions
Size
11.81 x 9.06 in
Width
11.81 in
Height
9.06 in
Depth
4.37 in
Thickness
0.12 in / 3 mm
External Dimensions
11.81 x 9.06 in / 300 x 230 mm
Panel Size
10.43 x 8.27 in / 265 x 210 mm
Details
Item
Qline D,Type 4x,300x230x110mm,Abs
Material
ABS
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3023PD
Color
Light Gray
Features
Clear Cover, Watertight, corrosion-resistant
NEMA Enclosure Type
4X, 12, 13
Weight
2.30 lb
Series
QLine
Standards
Cover Style
Clear
Panel
Q3023PD
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
11.34 x 7.87 in / 288 x 200 mm
Description
Qline D,Type 4x,300x230x110mm,Abs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.