Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline D, Type 4x, 55x53x35mm, Abs

  • Mfr # Q554ABDCC

  • Zoro # G5842595


product price: $17.89
/ea

Key Features

Material
ABS
Finish
Smooth Gloss
Width
2.17 in
Features
Clear Cover, Watertight, corrosion-resistant
NEMA Enclosure Type
4X, 12, 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q554ABDCC
Zoro #
G5842595
UPC #
783510170295
Country of Origin
Estonia

Dimensions

Width
2.17 in
Size
2.17 x 2.09 in
Depth
1.42 in
Height
2.09 in
Thickness
0.12 in / 3 mm
External Dimensions
2.17 x 2.09 in / 55 x 53 mm

Details

Item
Qline D,Type 4x,55x53x35mm,Abs
Material
ABS
Finish
Smooth Gloss
Features
Clear Cover, Watertight, corrosion-resistant
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Weight
0.14 lb
Series
QLine
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 6, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Clear
Mounting
1.69 x 1.61 in / 43 x 41 mm

Description

Qline D,Type 4x,55x53x35mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.