Zoro Homepage

Qline E, Type 4x, 125x75x99mm, Polycarbo

  • Mfr # Q13810PCECC

  • Zoro # G5823458


product price: $55.99
/ea

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q138PE
Height
4.67 in
Depth
3.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q13810PCECC
Zoro #
G5823458
UPC #
783510139896
Country of Origin
Estonia

Dimensions

Height
4.67 in
Depth
3.64 in
Width
2.7 in
Size
125 x 75 x 99 mm
Panel Size
3.86 x 1.89 in / 98 x 48 mm
Door Thickness
0.14 in / 4 mm
External Dimensions
125 x 75 mm / 4.92 x 2.95 in
Body Thickness
0.12 in / 3 mm

Details

Item
Qline E,Type 4x,125x75x99mm,Polycarbo
Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q138PE
Features
Clear Cover, Watertight, corrosion-resistant
NEMA Enclosure Type
4X, 12, 13
Color
Light Gray
Series
QLine
Weight
0.60 lb
Standards
Cover Style
Clear
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
Q138PE
Mounting
4.33 x 2.36 in / 110 x 60 mm

Description

Qline E,Type 4x,125x75x99mm,Polycarbo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.