Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline E, Type 4x, 175x125x74mm, Polycarb

  • Mfr # Q18138PCE

  • Zoro # G5823713


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1813PE
Features
Opaque Cover, Watertight, Corrosion-Resistant
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Q18138PCE
Zoro #
G5823713
UPC #
783510141196
Country of Origin
Estonia

Dimensions

Height
6.63 in
Size
175 x 125 x 74 mm
Width
4.67 in
Depth
2.65 in
Door Thickness
0.14 in / 4 mm
Panel Size
5.83 x 3.86 in / 148 x 98 mm
Body Thickness
0.12 in / 3 mm
External Dimensions
175 x 125 mm / 6.89 x 4.92 in

Details

Item
Qline E,Type 4x,175x125x74mm,Polycarb
Material
Polycarbonate
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q1813PE
Features
Opaque Cover, Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Weight
0.80 lb
Series
QLine
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
Q1813PE
Mounting
6.30 x 4.33 in / 160 x 110 mm
Cover Style
Opaque

Description

Qline E,Type 4x,175x125x74mm,Polycarb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.