Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline E, Type 4x, 250x175x149mm, Abs

  • Mfr # Q251815ABECC

  • Zoro # G5846829


product price: $98.69
/ea
Free Shipping & Returns

Key Features

Material
ABS
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q2518PE
Depth
5.91 in
Features
Clear Cover, Watertight, corrosion-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q251815ABECC
Zoro #
G5846829
UPC #
783510182694
Country of Origin
Estonia

Dimensions

Depth
5.91 in
Size
250 x 175 x 149 mm
Width
9.84 in
Height
6.89 in
Panel Size
8.78 x 5.83 in / 223 x 148 mm
Body Thickness
0.12 in / 3 mm
External Dimensions
250 x 175 mm / 9.84 x 6.89 in
Door Thickness
0.14 in / 4 mm

Details

Item
Qline E,Type 4x,250x175x149mm,Abs
Material
ABS
Finish
Smooth Matte
For Use With
For Use With Mfr. Model Number Q2518PE
Features
Clear Cover, Watertight, corrosion-resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12, 13
Weight
1.80 lb
Series
QLine
Standards
UL 508A Listed; Type 4, 4X, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 6, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP67; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 6, 12, 13; IEC 60529, IP67
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Mounting
9.25 x 6.30 in / 235 x 160 mm
Panel
Q2518PE
Cover Style
Clear

Description

Qline E,Type 4x,250x175x149mm,Abs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.