
Qline I, Type 4x, 300x200x173mm, Polycar
Mfr # Q302018PCIQRR
Zoro # G5836033
product price: $229.99
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3020PI
Depth
7.09 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q302018PCIQRR
Zoro #
G5836033
UPC #
783510159665
Country of Origin
Estonia
Dimensions
Depth
7.09 in
Height
7.87 in
Size
300 x 200 x 173 mm
Width
11.81 in
Thickness
0.14 in / 4 mm
Panel Size
10.24 x 6.30 in / 260 x 160 mm
External Dimensions
300 x 200 mm / 11.81 x 7.87 in
Details
Item
Qline I,Type 4x,300x200x173mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3020PI
Color
Light Gray
Features
Opaque Cover, Quick Release Latch, Watertight, Corrosion-Resistant
NEMA Enclosure Type
4X, 12
Series
QLine
Weight
4.70 lb
Standards
Cover Style
Opaque
Panel
Q3020PI
Mounting
11.02 x 7.09 in / 280 x 180 mm
Latch Type
Quick Release Latch
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Description
Qline I,Type 4x,300x200x173mm,Polycar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.