Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline I, Type 4x, 300x300x123mm, Polycar

  • Mfr # Q303013PCIQRR

  • Zoro # G5836015


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3030PI
Width
11.81 in
Features
Opaque Cover, Quick Release Latch, Watertight, Corrosion-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q303013PCIQRR
Zoro #
G5836015
UPC #
783510159719
Country of Origin
Estonia

Dimensions

Width
11.81 in
Height
11.81 in
Depth
5.12 in
Size
300 x 300 x 123 mm
Thickness
0.14 in / 4 mm
External Dimensions
300 x 300 mm / 11.81 x 11.81 in
Panel Size
10.24 x 10.24 in / 260 x 260 mm

Details

Item
Qline I,Type 4x,300x300x123mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q3030PI
Features
Opaque Cover, Quick Release Latch, Watertight, Corrosion-Resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12
Weight
4.70 lb
Series
QLine
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Panel
Q3030PI
Cover Style
Opaque
Latch Type
Quick Release Latch
Mounting
11.02 x 11.02 in / 280 x 280 mm

Description

Qline I,Type 4x,300x300x123mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.