Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qline I, Type 4x, 600x400x173mm, Polycar

  • Mfr # Q604018PCIQRCCR

  • Zoro # G5836356


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6040PI
Size
600 x 400 x 173 mm
Features
Clear Cover, Quick Release Latch, Watertight, corrosion-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q604018PCIQRCCR
Zoro #
G5836356
UPC #
783510159962
Country of Origin
Estonia

Dimensions

Size
600 x 400 x 173 mm
Depth
7.09 in
Width
23.62 in
Height
15-3/4 in
Thickness
0.12 in / 3 mm
External Dimensions
600 x 400 mm / 23.62 x 15.75 in
Panel Size
22.05 x 14.17 in / 560 x 360 mm

Details

Item
Qline I,Type 4x,600x400x173mm,Polycar
Material
Polycarbonate
Finish
Smooth Gloss
For Use With
For Use With Mfr. Model Number Q6040PI
Features
Clear Cover, Quick Release Latch, Watertight, corrosion-resistant
Color
Light Gray
NEMA Enclosure Type
4X, 12
Series
QLine
Weight
12.20 lb
Standards
UL 508A Listed; Type 4, 4X, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No 94; Type 4, 4X, 12, 13; File No. E61997; Enclosure flammability evaluated per UL 508A; Polycarbonate Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; CSA File No. 42186: Type 4, 4X, 12, 13; IEC 60529, IP66; ABS Enclosure; NEMA/EEMAC Type 4, 4X, 12, 13; IEC 60529, IP66
Latch Type
Quick Release Latch
Panel
Q6040PI
Mounting
22.83 x 14.96 in / 580 x 380 mm
Protection Rating
NEMA Type 12; NEMA Type 13; NEMA Type 4; NEMA Type 4X; IP66
Cover Style
Clear

Description

Qline I,Type 4x,600x400x173mm,Polycar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.