Zoro Homepage

Quick-Release Flat Sealing Plate, 12.00x6.00, Steel

  • Mfr # F126LSGQR

  • Zoro # G6780498


product price: $55.69
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Application
Indoor
Height
12 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F126LSGQR
Zoro #
G6780498
UPC #
783510199906
Country of Origin
Mexico

Dimensions

Height
12 in
Width
6 in
Size
12 in x 6 in
Thickness
14 ga / 1.9 mm

Details

Item
Quick-Release Flat Sealing Plate,12.00x
Material
Mild Steel
Finish
Galvanized
Application
Indoor
Color
Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Gauge
14 ga
Type
Sealing Plate
Weight
1.72 lb
Protection Rating
NEMA Type 12; IP54

Description

Quick-Release Flat Sealing Plate,12.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.