Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Release Flat Sealing Plate, 4.00x4

  • Mfr # F44LSGQR

  • Zoro # G5850469


product price: $28.79
/ea

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
12
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44LSGQR
Zoro #
G5850469
UPC #
783510199708
Country of Origin
Mexico

Dimensions

Width
4 in
Size
4 in x 4 in
Height
4 in
Thickness
14 ga / 1.9 mm

Details

Item
Quick-Release Flat Sealing Plate,4.00x4
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
12
Color
Gray
Features
Dust-Resistant
Application
Indoor
Type
Sealing Plate
Weight
0.52 lb
Protection Rating
NEMA Type 12; IP54

Description

Quick-Release Flat Sealing Plate,4.00x4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.