Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles, 80.37x2.63x1.89, Black, Ste

  • Mfr # PRA1921TPL1

  • Zoro # G5865765


product price: $307.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2100 mm
Color
Black
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRA1921TPL1
Zoro #
G5865765
UPC #
783510264147
Country of Origin
Mexico

Dimensions

Length
80.37 in
Thickness
12 ga / 2.66 mm
Fits Frame Cabinet Height
2100 mm

Details

Item
Rack Angles,80.37x2.63x1.89,Black,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2100 mm
Color
Black
Gauge
12 ga
Rack Units
45
Series
ProLine
Weight
21.50 lb
Hole Type
Tapped
Use With
ProLine DataCom Packages

Description

Rack Angles,80.37x2.63x1.89,Black,Ste

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.