
Rack Angles, 80.37x2.63x1.89, Black, Steel 19-in.&23-in.
Mfr # PRA1921THL1
Zoro # G6825149
product price: $279.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2100 mm
Length
80.37 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRA1921THL1
Zoro #
G6825149
UPC #
783510264130
Country of Origin
Mexico
Dimensions
Length
80.37 in
Thickness
14 ga / 1.9 mm
Fits Frame Cabinet Height
2100 mm
Details
Item
Rack Angles,80.37x2.63x1.89,Black,Ste
Material
Mild Steel
Finish
Powder Coated
For Use With
ProLine DataCom Packages, Fits Frame Cabinet Height 2100 mm
Color
Black
Gauge
14 ga
Rack Units
45
Weight
20.50 lb
Series
ProLine
Use With
ProLine DataCom Packages
Hole Type
Square
Description
Rack Angles,80.37x2.63x1.89,Black,Ste
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.