
Rack Angles, fit PC/SY, Steel 19-in.
Mfr # PRA198TP
Zoro # G6803257
product price: $311.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 800 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRA198TP
Zoro #
G6803257
UPC #
783510402693
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Rack Angles,fit PC/SY,Steel 19"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 800 mm
Gauge
12 ga
Color
Unpainted
Rack Units
16
Series
ProLine
Weight
9 lb
Hole Type
Tapped
Fits Frame
800 mm
Description
Rack Angles,fit PC/SY,Steel 19 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.