
Rack Angles, Fits 2100mm, Black, Steel 1
Mfr # ERA1921TPL
Zoro # G5814699
product price: $322.99
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Seismic Cabinet, Fits Frame Height 2100mm
Gauge
12 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ERA1921TPL
Zoro #
G5814699
UPC #
783510112486
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Fits Frame Height
2100mm
Fits Frame Width
700 mm
Details
Item
Rack Angles,Fits 2100mm,Black,Steel 1
Material
Mild Steel
Finish
Powder Coated
For Use With
Seismic Cabinet, Fits Frame Height 2100mm
Gauge
12 ga
Color
Black
Rack Units
45
Weight
28 lb
Rack Spacing
19 in.
Use With
Seismic Cabinet
Hole Type
Tapped
Description
Rack Angles,Fits 2100mm,Black,Steel 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.