
Rack Angles, fits 2200mm, Steel 19-in.
Mfr # PRA1922TP
Zoro # G6812357
product price: $383.99
/eaKey Features
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2200 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRA1922TP
Zoro #
G6812357
UPC #
783510651206
Country of Origin
Mexico
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Rack Angles,Fits 2200mm,Steel 19"
Material
Mild Steel
Finish
Plated
For Use With
Fits Frame 2200 mm
Gauge
12 ga
Color
Unpainted
Rack Units
47
Weight
27 lb
Series
ProLine
Fits Frame
2200 mm
Hole Type
Tapped
Description
Rack Angles,Fits 2200mm,Steel 19 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.