Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack Angles for Sloped Fronts, 13U fits Proline, Steel

  • Mfr # PRA13TH

  • Zoro # G6851173


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
13U fits Proline
Width
1.95 in
Depth
4.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA13TH
Zoro #
G6851173
UPC #
783510369392
Country of Origin
Mexico

Dimensions

Width
1.95 in
Depth
4.32 in
Size
22.77 in x 1.95 in x 4.32 in
Height
22.77 in
Thickness
14 ga / 1.9 mm

Details

Item
Rack Angles for Sloped Fronts,13U fits
Material
Mild Steel
Finish
Plated
For Use With
13U fits Proline
Color
Unpainted
Gauge
14 ga
Rack Units
13
Weight
6.70 lb
Series
ProLine

Description

Rack Angles for Sloped Fronts,13U fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.