Zoro Homepage

Rack Angles for Sloped Fronts, 17U fits Proline, Steel

  • Mfr # PRA17TH

  • Zoro # G6851234


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Plated
For Use With
17U fits Proline
Depth
4.32 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRA17TH
Zoro #
G6851234
UPC #
783510369491
Country of Origin
Mexico

Dimensions

Depth
4.32 in
Height
29.77 in
Size
29.77 in x 1.95 in x 4.32 in
Width
1.95 in
Thickness
14 ga / 1.9 mm

Details

Item
Rack Angles for Sloped Fronts,17U fits
Material
Mild Steel
Finish
Plated
For Use With
17U fits Proline
Color
Unpainted
Gauge
14 ga
Rack Units
17
Series
ProLine
Weight
9 lb

Description

Rack Angles for Sloped Fronts,17U fits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.