
Rack Angles, Steel
Mfr # EWMR24S
Zoro # G5846059
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet 24 in
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWMR24S
Zoro #
G5846059
UPC #
783510178949
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Rack Angles,Steel
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet 24 in
Gauge
12 ga
Color
Unpainted
Rack Units
12
Weight
2.70 lb
Series
AccessPlus
Fits Cabinet
A = 24.00 in
Description
Rack Angles,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.