
Rack Angles, Steel
Mfr # EWMR48S
Zoro # G5846086
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet 48 in
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EWMR48S
Zoro #
G5846086
UPC #
783510178963
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
Rack Angles,Steel
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Cabinet 48 in
Gauge
12 ga
Color
Unpainted
Rack Units
26
Weight
5 lb
Series
AccessPlus
Fits Cabinet
A = 48.00 in
Description
Rack Angles,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.