Zoro Homepage

Rack-Mount Adjustable Shelf, fits 19 in Rack A, Lt Gray, Steel

  • Mfr # P19SH810

  • Zoro # G6807098


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 39.37 in
Gauge
14 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19SH810
Zoro #
G6807098
UPC #
783510474096
Country of Origin
United States

Dimensions

Length
27.56 in
Size
19 in.
Width
17.32 in
Depth
38.58 in
Thickness
14 ga / 1.9 mm
Dimensions
27.56 x 17.32 in / 700 x 440 mm
Fits Enclosure Depth Up To
39.37 in / 1000 mm
Max Depth
38.58 in / 980 mm

Details

Item
Rack-Mount Adjustable Shelf,Fits 19"
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 39.37 in
Gauge
14 ga
Color
Light Gray
Type
Solid
Weight
16.50 lb

Description

Rack-Mount Adjustable Shelf,Fits 19 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.