Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack-Mount Adjustable Shelf, Fits 23" R

  • Mfr # P23SH810B

  • Zoro # G5817334


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 39.37 in
Color
Black
Size
23 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23SH810B
Zoro #
G5817334
UPC #
783510129569
Country of Origin
United States

Dimensions

Size
23 in.
Width
21.32 in
Length
27.56 in
Depth
38.58 in
Thickness
14 ga / 1.9 mm
Dimensions
27.56 x 21.32 in / 700 x 542 mm
Max Depth
38.58 in / 980 mm
Fits Enclosure Depth Up To
39.37 in / 1000 mm

Details

Item
Rack-Mount Adjustable Shelf,Fits 23" R
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Enclosure Depth 39.37 in
Color
Black
Gauge
14 ga
Type
Solid
Weight
18.20 lb

Description

Rack-Mount Adjustable Shelf,Fits 23 In. R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.