
Rack Mount Pull-Out Shelf, 2u, Fits 600
Mfr # P23SHP68B
Zoro # G5811838
product price: $692.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Gauge
16 ga
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P23SHP68B
Zoro #
G5811838
UPC #
783510100155
Country of Origin
Mexico
Dimensions
Depth
37.4 in
Thickness
16 ga / 1.52 mm
Max Depth
37.4 in / 950 mm
Details
Item
Rack Mount Pull-Out Shelf,2u,Fits 600
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack 23 in
Gauge
16 ga
Color
Black
Rack Units
2
Series
ProLine
Weight
22.52 lb
Shelf Pullout
17 in / 432 mm
Fits Rack
23 in.
Description
Rack Mount Pull-Out Shelf,2u,Fits 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.