Zoro Homepage

Rack Mounting Angles - L Style (Type RP), fits 90.06x24.06, Steel

  • Mfr # A90RP24F5

  • Zoro # G6781593


product price: $510.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Enclosure 90 x 24 in, For Rack Size 19 in
Sub-Category
Mounting Accessories
Gauge
10 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A90RP24F5
Zoro #
G6781593
UPC #
783510214609
Country of Origin
United States

Dimensions

Thickness
10 ga / 3.4 mm
For Rack Size
19 in / 483 mm

Details

Item
Rack Mounting Angles,L Style,Type Rp
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits Enclosure 90 x 24 in, For Rack Size 19 in
Sub-Category
Mounting Accessories
Gauge
10 ga
Color
Unpainted
Weight
25 lb
Fits Enclosure
90.00 x 24.00 in / 2286 x 610 mm

Description

Rack Mounting Angles,L Style,Type Rp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.