
Rack Panels, 11Ux19.00, Lt Gray, Steel
Mfr # P19RP11UP
Zoro # G5860375
product price: $74.49
/eaKey Features
Material
Mild Steel
Finish
Powder Coated
Size
11U x 19 in
Gauge
12 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P19RP11UP
Zoro #
G5860375
UPC #
783510768102
Country of Origin
Mexico
Dimensions
Size
11U x 19 in
Thickness
12 ga / 2.66 mm
Rack Angle Size
19 in.
Details
Item
Rack Panels,11Ux19.00,Lt Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
12 ga
Color
Light Gray
Rack Units
11
Series
ProLine
Weight
11.24 lb
Description
Rack Panels,11Ux19.00,Lt Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.