Zoro Homepage

Rack Panels, Aluminum

  • Mfr # P23RP3UA

  • Zoro # G6813784


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
Color
Unpainted
Rack Units
3
Series
ProLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23RP3UA
Zoro #
G6813784
UPC #
783510769208
Country of Origin
Mexico

Dimensions

Thickness
0.125 ga / 3 mm
Rack Angle Size
23 in.

Details

Item
Rack Panels,Aluminum
Material
Aluminum
Finish
Brushed
Color
Unpainted
Rack Units
3
Series
ProLine
Weight
1.77 lb

Description

Rack Panels,Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.