Zoro Homepage

Rack-to-Runway Mounting Plate Kit, Black

  • Mfr # LRRMPBLK15

  • Zoro # G5868915


product price: $72.15
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Ladder Width 15 in
Color
Black
Thickness
0.375 in / 9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRRMPBLK15
Zoro #
G5868915
UPC #
783510299958
Country of Origin
United States

Dimensions

Thickness
0.375 in / 9.5 mm
Fits Ladder Width
15 in

Details

Item
Rack-to-Runway Mounting Plate Kit,Black
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Ladder Width 15 in
Color
Black
Weight
3.70 lb

Description

Rack-to-Runway Mounting Plate Kit,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.