Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rack-To-Runway Mounting Plate Kit, Gray

  • Mfr # LRRMPG18

  • Zoro # G5820308


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Ladder Width 12, 18 in
Color
Black
Thickness
0.375 in / 9.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRRMPG18
Zoro #
G5820308
UPC #
783510134686
Country of Origin
United States

Dimensions

Thickness
0.375 in / 9.5 mm
Fits Ladder Width
12, 18 in

Details

Item
Rack-To-Runway Mounting Plate Kit,Gray
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Ladder Width 12, 18 in
Color
Black
Weight
4.20 lb

Description

Rack-To-Runway Mounting Plate Kit,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.