Zoro Homepage

RADIUS DROP KIT, 18",

  • Mfr # LRD18BLK

  • Zoro # G3701888


product price: $75.79
/ea
Sold in multiples of 25 for $1,894.75
Free Shipping & Returns

Key Features

Type
Ladder Rack
Length
17 in
Width
6-1/4 in
Height
2-1/2 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRD18BLK
Zoro #
G3701888
UPC #
783510100988
Country of Origin
Unknown

Dimensions

Length
17 in
Width
6-1/4 in
Height
2-1/2 in
Thickness (T) (millimetre)
3
Cable Runway Width (millimetre)
457
Thickness (T) (inch)
0.12
Cable Runway Width (inch)
18
Thickness
0.12 in / 3 mm
Cable Runway Width
18 in / 457 mm

Details

Item
Cable Runway Radius Drop Kit - Ladder Rack
Type
Ladder Rack
Material
Aluminum
Color
Black
Finish
Powder Coated
Modification Services
Yes
Color Code
RAL 9005
Components
Radius Drops

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.