Zoro Homepage

Rear Covers, 63.69x29.25x1.29, White, Aluminum

  • Mfr # WFHD3RC7236

  • Zoro # G6782196


product price: $568.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Powder Coated
Depth
1.29 in
Color
White
Size
63.69 x 29-1/4 x 1.29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WFHD3RC7236
Zoro #
G6782196
UPC #
783510219048
Country of Origin
Mexico

Dimensions

Depth
1.29 in
Size
63.69 x 29-1/4 x 1.29 in
Width
29-1/4 in
Height
63.69 in
Thickness
12 ga / 2.66 mm

Details

Item
Rear Covers,63.69x29.25x1.29,White,Al
Material
Mild Steel
Finish
Powder Coated
Color
White
Gauge
12 ga
NEMA Enclosure Type
3R
Weight
40 lb
Series
WeatherFlo

Description

Rear Covers,63.69x29.25x1.29,White,Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.