Reducer, 8x8 To6x6, Gray, Steel

  • Mfr # F88LRE66

  • Zoro # G5850243


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Application
Indoor
Features
Reduces From 8.00 x 8.00, Reduces To 6.00 x 6.00, Dust-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F88LRE66
Zoro #
G5850243
UPC #
783510193805
Country of Origin
Mexico

Dimensions

Width
8 in
Size
2-1/2 in x 8 in
Height
2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Reducer,8x8 To6x6,Gray,Steel
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Application
Indoor
Features
Reduces From 8.00 x 8.00, Reduces To 6.00 x 6.00, Dust-Resistant
Gauge
14 ga
Color
Gray
Type
Reducer
Weight
5.44 lb
Standards
Certified by Canadian Standards Association.
Protection Rating
NEMA Type 12; IP54
Reduces From
8.00 x 8.00 in / 203 x 203 mm
Reduces To
6.00 x 6.00 in / 152 x 152 mm

Description

Reducer,8x8 To6x6,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.