Zoro Homepage

Removable Hinge With Quarter-Turn Latch, Contoured, Type 12, 8.00x6.00

  • Mfr # D866IS

  • Zoro # G6811779


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
Size
8 x 6 x 6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D866IS
Zoro #
G6811779
UPC #
783510604301
Country of Origin
Mexico

Dimensions

Size
8 x 6 x 6 in
Width
6 in
Depth
6 in
Height
8 in
Thickness
16 ga / 1.52 mm
Overall Width
6.45 in
Overall Length
8.09 in
Panel Size
6.75 x 4.88 in / 171 x 124 mm
Overall Dimensions
8.09 x 6.45 in / 205 x 164 mm

Details

Item
Removable Hinge,w/Quarter-Turn Latch,
Material
Mild Steel
Finish
Powder Coated
For Use With
For Use With Mfr. Model Number A8P6G, A8P6
Color
Gray
Application
Indoor
Features
Dust-Resistant
Gauge
16 ga
NEMA Enclosure Type
12
Standards
UL 508A Listed; Type 12; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 12; File No. E61997; NEMA/EEMAC Type 12; IEC 60529, IP55
Weight
5 lb
Protection Rating
NEMA Type 12; IP55
Conductive Panel
A8P6G
Panel
A8P6

Description

Removable Hinge,w/Quarter-Turn Latch,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.